D100B30 X 3-7/16 KW 2SS
Description
D100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE
Part # D100B30 X 3-7/16 KW 2SS
BDI # 26029586
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
HD100B20F X 3-1/4
Description
HD100B20 X 3-1/4 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 3-1/4IN BORE
Part # HD100B20F X 3-1/4
BDI # 21972562
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
D100B19H X 3-1/8
Description
D100B19H X 3-1/8 SPROCKET ; 1-1/4" PITCH 3-1/8" BORE 19-TEETH
Part # D100B19H X 3-1/8
BDI # 21542427
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
D100B23H X 3-1/8
Description
D100B23H X 3-1/8 CHAIN SPROCKET ; 1-1/4" PITCH 3-1/8" BORE 23-TEETH
Part # D100B23H X 3-1/8
BDI # 21580697
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
D100B22H X 3-1/8
Description
D100B22H X 3-1/8 SPROCKET ; 9.444" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B22H X 3-1/8
BDI # 21463079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore