KG350XP0
Description
KDN.KG350XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 35"IDX37"OD
Part # KDN.KG350XP0
BDI # 22925023
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350AR0
Description
KDN.KG350AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 35"IDX37"OD
Part # KDN.KG350AR0
BDI # 22925015
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JG350XPOL
Description
JG350XP0L FOUR-POINT CONTACT BALL BRG ; 35" ID X 37" OD X 1" WD SEALED
Part # JG350XPOL
BDI # 21439612
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)