Page 1 of 490

Next

Compare
GEZ 400 ES

COMPARE

GEZ 400 ES

Description
GEZ 400 ES

SKF

Part # GEZ 400 ES

BDI # 1418399

Features

Enclosure: Open
Housing Width - Millimeter: 76.2
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.25
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
FPXU 400-2RS1

COMPARE

FPXU 400-2RS1

Description
FPXU 400-2RS1

SKF

Part # FPXU 400-2RS1

BDI # 1422586

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
HE 322

COMPARE

HE 322

Description
HE 322

SKF

Part # HE 322

BDI # 1267156

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.432
Length Thru Bore - Inch: 3.206
Bore - Millimeter: 101.6

Bore - Inch: 4
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : Available to order
Loading Price
QTY
HH923649-99401

COMPARE

HH923649-99401

Description
HH923649-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD

TIMKEN

Part # HH923649-99401

BDI # 24625413

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 9.875
Outside Diameter - Millimeter: 250.825
Bore - Millimeter: 101.6

Bore - Inch: 4
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage Material | Indirect Mounting
Assembly Components: HH923649 (1) | HH923610 (1)
Basic Number: HH923649
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
ADJ6496128

COMPARE

ADJ6496128

Description
ADJ6496128 LINEAR BEARING ; 4" DIA

THOMSON

Part # ADJ6496128

BDI # 853660

Features

Enclosure: None
Profile: Adjustable
Inch - Metric: Inch
Outside Diameter - Inch: 6
Length - Millimeter: 203.2

Other Features: Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch: 8
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY