Page 1 of 2

Next

Compare
N5936-10T_1IN_1KW2SS_POM

COMPARE

N5936-10T_1IN_1KW2SS_POM

Description
N5936-10T_1IN_1KW2SS_POM SPROCKET ; 114-811-1 1IN BORE NON-SPLIT

REXNORD

Part # N5936-10T_1IN_1KW2SS_POM

BDI # 15063035

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 38.9
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 5966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NS820-25T_1IN_1KW1SS_PA GR

Description
NS820-25T_1IN_1KW1SS_PA GR SPROCKET ; NON-RETURNABLE 820SERIES MLD SPLIT SPRKT

REXNORD

Part # NS820-25T_1IN_1KW1SS_PA GR

BDI # 27495985

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: 820 Series Molded Split
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU8500-10T_1IN_1KW2SS_PA_H-HUB

COMPARE

KU8500-10T_1IN_1KW2SS_PA_H-HUB

Description
KU8500-10T_1IN_1KW2SS_PA_H-HUB SPROCKET ; NON-RETURNABLE 114-3389-3

REXNORD

Part # KU8500-10T_1IN_1KW2SS_PA_H-HUB

BDI # 21580714

Features

Bore Profile: Round
Pitch Diameter - Inch: 2.45
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.42
Other Features: With Set Screw
Pitch Diameter - Millimeter: 62.23
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
SSPS-116

COMPARE

SSPS-116

Description
SSPS-116 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-1/8" BASE-CTR 2 HOLE

BROWNING

Part # SSPS-116

BDI # 318326

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Other Features: Single Row | Light Duty
Global Part Number GPN: 19645
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.4
Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
N5700-24T 1IN 1KW2SS POM

COMPARE

N5700-24T 1IN 1KW2SS POM

Description
N5700-24T 1IN 1KW2SS POM SPROCKET ; NON-RETURNABLE 114-1597-1

REXNORD

Part # N5700-24T 1IN 1KW2SS POM

BDI # 22460057

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.8
Outside Diameter - Millimeter: 147.32
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 4705 | 4706 | 4707 | 5705 | 5706
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY