D50B26F X 1-1/4 MTO
Description
D50B26F X 1-1/4 MTO ; POR DBL SPKT F/50-2 ROLLER CHAIN
Part # D50B26F X 1-1/4 MTO
BDI # 23766289
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50B36FH X 1-1/4
Description
50B36FH X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 36T 1-1/4" BORE W/HARDENED TEETH
Part # 50B36FH X 1-1/4
BDI # 17159470
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Global Part Number GPN:
39015
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
H40B21F X 1-1/4
Description
H40B21F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H40B21F X 1-1/4
BDI # 916388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
With 2 Set Screw
Global Part Number GPN:
38689
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore
YCJT1 1/4S PT
Description
YCJT1 1/4S PT FLANGE BRG UNIT ; BALL POLYMER
Part # YCJT1 1/4S PT
BDI # 1375584
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish | Smaller Housing
Global Part Number GPN:
545853
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
40B50FH X 1-1/4
Description
40B50FH X 1-1/4 ROLLER CHAIN SPROCKET ; 1/2" P 50T 1-1/4" BORE W/HARDENED TEETH
Part # 40B50FH X 1-1/4
BDI # 17159374
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Global Part Number GPN:
572274
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore