Page 1 of 264

Next

Compare
80BS12W 1 1/4

COMPARE

80BS12W 1 1/4

Description
80BS12W 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 12 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 80BS12W 1 1/4

BDI # 624512

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 3.864
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.332
Other Features: Winch Sprocket | With 2 Set Screw
Global Part Number GPN: 34145
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
ML225 1 1/4

COMPARE

ML225 1 1/4

Description
ML225 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 5" HUB DIA

MARTIN SPROCKET & GR

Part # ML225 1 1/4

BDI # 609495

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
MS100 1 1/4

COMPARE

MS100 1 1/4

Description
MS100 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB

MARTIN SPROCKET & GR

Part # MS100 1 1/4

BDI # 609612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
4016 1 1/4

COMPARE

4016 1 1/4

Description
4016 1 1/4 CHAIN COUPLING HUB ; 1-1/4" BORE 1-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4016 1 1/4

BDI # 620383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.81

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
P1 1 1/4

COMPARE

P1 1 1/4

Description
P1 1 1/4 TAPERED BUSHING ; 1-1/4" BORE 1-15/16" OD 1.94" LTB

MARTIN SPROCKET & GR

Part # P1 1 1/4

BDI # 609983

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.938
Length Thru Bore - Millimeter: 49.276
Length Thru Bore - Inch: 1.94
Outside Diameter - Millimeter: 49.225

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 464935
Bushing Series: P1

Price Inventory : In stock
Loading Price
QTY