6S 35MM
Description
6S 35MM SLEEVE COUPLING FLANGE ; 35MM BORE 102MM OD 63.5MM HUB
Part # 6S 35MM
BDI # 622569
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
PL035X060 AS
Description
PL035X060 AS KEYLESS SCREW LOCKING ASSY ; 35MM BORE 60MM OD
Part # PL035X060
BDI # 928935
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Length - Millimeter:
20
Other Features:
10 Locking Screws
Length - Inch:
0.787
3MM9307WI QUL
Description
3MM9307WI QUL PRECISION BALL BEARING ; QUAD PHENOLIC AC
Part # 3MM9307WICRQUL
BDI # 25022608
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
MPMB-85B24-E22-MRD
Description
MPMB-85B24-E22-MRD ; SPRING SET POWER OFF BRAKE
Part # MPMB-85B24-E22-MRD
BDI # 846506
Features
Bore Profile:
Straight | Finished
Power Rating:
85W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 1505Lb-in
MPMB-85B90-M35-MRD
Description
MPMB-85B90-M35-MRD ; SPRING SET POWER OFF BRAKE
Part # MPMB-85B90-M35-MRD
BDI # 846512
Features
Bore Profile:
Straight | Finished
Power Rating:
85W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 1505Lb-in