Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
1120 3.7470/3.7485 KW PULLER HOLE

COMPARE

1120 3.7470/3.7485 KW PULLER HOLE

Description
1120 3.7470/3.7485 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1120-HUB-3.7470/3.7485-7/8X7/16KW

BDI # 597995

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FA 4.5 3.748/3.749 7/8 KW

COMPARE

FA 4.5 3.748/3.749 7/8 KW

Description
FA 4.5 3.748/3.749 7/8 KW

TIMKEN LOVEJOY

Part # 69790407650

BDI # 19074702

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 354000In-Lbs

Price Inventory : Available to order
Loading Price
QTY