Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
SUE204-12

COMPARE

SUE204-12

Description
SUE204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID

AMI BEARINGS

Part # SUE204-12

BDI # 107154

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Normal Duty | Steel Cage | Single Cap Screw | Black Oxide Coated | Has Slinger | Accu-Lok Collar Locking

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
UCX20-63

COMPARE

UCX20-63

Description
UCX20-63 INSERT BEARING ; 3-15/16" ID

AMI BEARINGS

Part # UCX20-63

BDI # 119024

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 42
Other Features: Single Row | Medium Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Length Thru Bore - Millimeter: 117.5
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER205-16

COMPARE

SER205-16

Description
SER205-16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

AMI BEARINGS

Part # SER205-16

BDI # 107031

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY