Features
Port Type:
10 MM-32 UNF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.75 mm Orifice Size | Air Fluid | Line Mounted | Hardwire | Port 3 Orifice Size 1 mm
Overall Length - Inch:
0.752
Voltage:
110/50-60 VAC
SC8553A017MSAC110/50-60
Description
SC8553A017MSAC110/50-60 VALVE, 1/2 X 1/2 4 ALUMIN 5 /F W (SMARTCATALOG)
Part # SC8553A017MSAC110/50-60
BDI # 27251618
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.64 Cv Factor | 1/2" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
11.134
Voltage:
110/50-60 VAC
SC8553A001MSAC110/50-60
Description
SC8553A001MSAC110/50-60 VALVE, 1/2 X 1/2 4 ALUMIN 5 /F W (SMARTCATALOG)
Part # SC8553A001MSAC110/50-60
BDI # 27256341
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.7 CV Factor | 1/2 Inch Orifice Size | Air Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator
Voltage:
110/50-60 VAC
SC8553A005MSAC110/50-60
Description
SC8553A005MSAC110/50-60 VALVE, 1/2 X 1/2 3NC ALUMIN 5 /F W (SMARTCATALOG)
Part # SC8553A005MSAC110/50-60
BDI # 27253219
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.7 Cv Factor | 1/2" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
7.559
Voltage:
110/50-60 VAC
SC8553A018MSAC110/50-60
Description
SC8553A018MSAC110/50-60 VALVE, 1/2 X 1/2 4 ALUMIN 5 /F W (SMARTCATALOG)
Part # SC8553A018MSAC110/50-60
BDI # 27251620
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.64 Cv Factor | 1/2" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
11.992
Voltage:
110/50-60 VAC