8210G011AC240/60D
Description
8210G011AC240/60D SOLENOID VALVE, 3/8 X 5/8 2NO BRASS 10.1/F W (SMARTCATALOG)
Part # 8210G011AC240/60D
BDI # 27229474
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.505
Voltage:
240/60 VAC
8210G009VAC240/60D
Description
8210G009VAC240/60D SOLENOID VALVE, 3/4 X 3/4 2NC BRASS 6.1/F W (SMARTCATALOG)
Part # 8210G009VAC240/60D
BDI # 27238862
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
3.395
Voltage:
240/60 VAC
EFP8320G184AC240/60D
Description
EFP8320G184AC240/60D SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # EFP8320G184AC240/60D
BDI # 27034417
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Overall Length - Inch:
3.125
Voltage:
240/60 VAC
JSF8320G188MBAC240/60
Description
JSF8320G188MBAC240/60 SOLENOID VALVE, 1/4 X 11/6 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # JSF8320G188MBAC240/60
BDI # 27245678
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 11/64" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Junction Box | Class F | High Temperature | Spade Terminal
Overall Length - Inch:
4.71
Voltage:
240/60 VAC
SC8262H001AC240/60
Description
SC8262H001AC240/60 SOLENOID VALVE, 1/8 X 3/64 2NC BRASS 6.1/F W (SMARTCATALOG)
Part # SC8262H001AC240/60
BDI # 27095494
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.06 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class F | High Temperature | DIN Connection
Overall Length - Inch:
3.09
Voltage:
240/60 VAC