KL3403
Description
KL3403 GENERAL PURPOSE AC MOTOR ; 1/4HP 56C FRM 1800RPM 115/230VAC
Part # KL3403
BDI # 129332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
C-Face
L3504
Description
L3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 1800RPM 115/230VAC
Part # L3504
BDI # 129459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
CWDL3509
Description
CWDL3509 WASH DOWN AC MOTOR ; 1HP 56C FRM 3600RPM 115/230VAC 60HZ
Part # CWDL3509
BDI # 126321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDL3514
Description
CWDL3514 WASH DOWN AC MOTOR ; 1.5HP 1725 115/230 1PH 60HZ 56C TEFC
Part # CWDL3514
BDI # 126324
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VWDL3504
Description
VWDL3504 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # VWDL3504
BDI # 131996
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face