L1318-50
Description
L1318-50 GENERAL PURPOSE AC MOTOR ; 1HP 1425RPM 1PH 50HZ 56 3528L OPEN F1
Part # L1318-50
BDI # 129390
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
VL3510-50
Description
VL3510-50 GENERAL PURPOSE AC MOTOR ; 1HP 1425RPM 1PH 50HZ 56C 3532L TEFC F1
Part # VL3510-50
BDI # 131063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
L3510-50
Description
L3510-50 GENERAL PURPOSE AC MOTOR ; 1HP 1425RPM 1PH 50HZ 56 3532L TEFC F1
Part # L3510-50
BDI # 129476
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
VEM3556
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1500RPM 208-230/460VAC
Part # VEM3556
BDI # 130875
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face