33-2448Z237G1
Description
33-2448Z237G1 ; .5HP 1800RPM DC 56 3336P TENV F1 N
Part # 33-2448Z237G1
BDI # 20176605
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.73
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face