25B17A
Description
25B17A ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 19209
BDI # 164576
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore
25B17
Description
25B17 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15608
BDI # 163578
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore
25B17SS
Description
25B17SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69468
BDI # 177134
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.361
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.487
Pitch Diameter - Millimeter:
34.569
Mounting Method:
Rough Bore