D40B19
Description
D40B19 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # D40B19
BDI # 163746
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore