Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
40A32
Description
40A32 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 40A32
BDI # 163852
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
41A32
Description
41A32 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 41A32
BDI # 163801
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
50A32
Description
50A32 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 50A32
BDI # 163868
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.688
Pitch Diameter - Millimeter:
64.795
Mounting Method:
Rough Bore