Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666908
Pressure Angle:
14-1/2 Degree
D1438K RH
Description
D1438K RH GEAR WORM ; 6" P 2" DIA 14.5DEG 1" BORE
Part # D1438K RH
BDI # 162356
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666720
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
6 DP
Other Features:
Web Style | Type B
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Worm Only
Direction:
Right Hand
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666856
Pressure Angle:
14-1/2 Degree