RFWC752-400E-B5-G
Description
RFWC752-400E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # RFWC752-400E-B5-G
BDI # 172421
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345178
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
WC760-400E-G
Description
WC760-400E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WC760-400E-G
BDI # 171929
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345380
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.82
FWC730-400-B5-G
Description
FWC730-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC730-400-B5-G
BDI # 175785
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343928
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
FWC718-400-B4-G
Description
FWC718-400-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC718-400-B4-G
BDI # 171785
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343894
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35
FWC721-400-B5-G
Description
FWC721-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC721-400-B5-G
BDI # 171797
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343907
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25