Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
HF-718-25-K-B5-H1-P16

COMPARE

HF-718-25-K-B5-H1-P16

Description
HF-718-25-K-B5-H1-P16 WORM SPEED REDUCER ; NON RETURNABLE 5:1 SGL RA

BOSTON GEAR

Part # HF-718-25-K-B5-H1-P16

BDI # 21503898

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY
713-20K-H1-T1

COMPARE

713-20K-H1-T1

Description
713-20K-H1-T1 ; SPEED REDUCER, DOUBLE O/P PROJECTION

BOSTON GEAR

Part # 713-20K-H1-T1

BDI # 21430786

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method: Direct Mounted
Overall Length - Inch: 6.035

Price Inventory : Available to order
Loading Price
QTY
F713-20KT-B5-H1

COMPARE

F713-20KT-B5-H1

Description
F713-20KT-B5-H1 WORM SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # F713-20KT-B5-H1

BDI # 18203928

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Nominal Center Distance - Inch: 1.33
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : Available to order
Loading Price
QTY
F724-40K-B5-H-T2

COMPARE

F724-40K-B5-H-T2

Description
F724-40K-B5-H-T2 GEAR REDUCER ; RIGHT ANGLE W/CRANK HANDLE

BOSTON GEAR

Part # F724-40K-B5-H-T2

BDI # 22343008

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Nominal Center Distance - Inch: 2.31
Other Features: Single Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY