2C85SF
Description
2C85SF V-BELT SHEAVE ; NON-RETURNABLE 2 GROOVE 8.5"OD
Part # 1006071
BDI # 331060
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.9
Outside Diameter - Millimeter:
226.06
Other Features:
QD Bushing | Web Style | Type D2
Global Part Number GPN:
15405
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C100SF
Description
2C100SF V-BELT SHEAVE ; NON-RETURNABLE 2 GROOVE 10" OD
Part # 1006105
BDI # 331046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15398
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C130SF
Description
2C130SF V-BELT SHEAVE ; NON-RETURNABLE 2 GROOVE 13"OD
Part # 1006147
BDI # 331050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15390
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C95SF
Description
2C95SF V-BELT SHEAVE ; NON-RETURNABLE 2 GROOVE 9.5"OD
Part # 1006097
BDI # 331062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
QD Bushing | Web Style | Type D2
Global Part Number GPN:
15401
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15316
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2