Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Global Part Number GPN:
10067
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
D100Q13
Description
D100Q13 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D100Q13
BDI # 312001
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
10427
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Split Taper Bushing
Global Part Number GPN:
10075
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
D100R24
Description
D100R24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D100R24
BDI # 312011
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Other Features:
Split Taper Bushing
Global Part Number GPN:
10076
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Bushed
D100R18
Description
D100R18 ROLLER CHAIN SPROCKET ; 1-1/4" P DOUBLE 18T SPLIT TAPER BUSHING
Part # D100R18
BDI # 312006
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Global Part Number GPN:
10071
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed