D80R28
Description
D80R28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D80R28
BDI # 312036
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Global Part Number GPN:
10056
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
D80R27
Description
D80R27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # D80R27
BDI # 312035
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Split Taper Bushing
Global Part Number GPN:
10055
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed