20XLB037
Description
20XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE
Part # 20XLB037
BDI # 324806
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Rough Bore