3HB1-LR20
Description
3HB1-LR20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 3HB1-LR20
BDI # 328888
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
Overall Width - Inch:
6.25
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.1
Overall Width - Inch:
8.4
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Bolt Hole Slot 0.108 X 0.094 In | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.31
Overall Width - Inch:
3.89
12HB1-LR20
Description
12HB1-LR20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 12HB1-LR20
BDI # 328848
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
Overall Width - Inch:
11.344
9HB1-LR20
Description
9HB1-LR20 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 9HB1-LR20
BDI # 328907
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
2:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.188
Overall Width - Inch:
9.719