F0390250DWPT03
Description
F0390250DWPT03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0390250DWPT03
BDI # 24194851
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.64
F0440250DHRX03
Description
F0440250DHRX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440250DHRX03
BDI # 24195010
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.67
F0440250DHRV03
Description
F0440250DHRV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440250DHRV03
BDI # 24195006
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440250DBRV03
Description
F0440250DBRV03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0440250DBRV03
BDI # 24195020
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit with Base Mounted Feet | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.52
F0390250DFPX03
Description
F0390250DFPX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Part # F0390250DFPX03
BDI # 24194867
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 71 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15