B021120.WAQUB
Description
B021120.WAQUB WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B021120.WAQUB
BDI # 24211107
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Standard Unit | Unit to Allow Fitting Of NEMA Motor | Economical | Flexible | Compact | 71 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.38
F060020.AWAX03
Description
F060020.AWAX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Part # F060020.AWAX03
BDI # 24191544
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.198
Nominal Center Distance - Inch:
2.37
Other Features:
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 85 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
F039020.AFAX03
Description
F039020.AFAX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Part # F039020.AFAX03
BDI # 24191550
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 85 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.29
B051120.TAQTK
Description
B051120.TAQTK WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Part # B051120.TAQTK
BDI # 24205604
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 80 Percentage Efficiency | IP55 Ingress Protection
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.65
F050020.ABJV03
Description
F050020.ABJV03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Part # F050020.ABJV03
BDI # 24191068
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit with Base Mounted Feet | 85 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.875