Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
With Inner Ring
Rolling Element:
Needle Bearing
LFR-5201/10-ZZ
Description
LFR-5201/10-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE
Part # LFR-5201/10-ZZ
BDI # 201482
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
U Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
10MM Groove Diameter
Rolling Element:
Ball Bearing - Double Row
LFR-5201/12-ZZ
Description
LFR-5201/12-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE
Part # LFR-5201/12-ZZ
BDI # 201483
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
U Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
12MM Groove Diameter
Rolling Element:
Ball Bearing - Double Row
NUTR-15
Description
NUTR-15 CAM FOLLOWER BEARING ; COMBINED NEEDLE/THRUST ROLLER
Part # NUTR-15
BDI # 208184
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Roller Width - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378