5220-ZZ C/3
Description
5220-ZZ C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED
Part # 5220-ZZ C/3
BDI # 22134413
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5312-ZZ
Description
5312-ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5312-ZZ
BDI # 217194
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255856
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5218-ZZ C/3
Description
5218-ZZ C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED
Part # 5218-ZZ C/3
BDI # 22134407
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5315-ZZ C/3
Description
5315-ZZ C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SHIELDED
Part # 5315-ZZ C/3
BDI # 22133775
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5316 ZZ C3
Description
5316-ZZ C/3 ANGULAR CONTACT BALL BEARING ; DR 80MMX170XMM68.3MM 2 SHIELD
Part # 5316 ZZ C3
BDI # 21837846
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)