5212-ZZNR
Description
5212-ZZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5212-ZZNR
BDI # 216743
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255634
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5307-ZZNR C/3
Description
5307-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5307-ZZNR C/3
BDI # 217059
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255781
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5212-ZZ
Description
5212-ZZ ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5212-ZZ
BDI # 216739
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255632
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5212-ZZ P/6 C/3
Description
5212-ZZ P/6 C/3 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5212-ZZ P/6 C/3
BDI # 216741
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF-50115-ZZ
Description
ZKLF-50115-ZZ BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLF-50115-ZZ
BDI # 211065
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable