6314-2RSNR
Description
6314-2RSNR DEEP GROOVE BALL BEARING ; SEALED W/SNAP RING
Part # 6314-2RSNR
BDI # 220885
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267458
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
51
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267447
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216-2RS P/6 C/3
Description
6216-2RS P/6 C/3 DEEP GROOVE BALL BRG ; NON RETURNABLE SEALED
Part # 6216-2RS P/6 C/3
BDI # 219813
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6016-2RS P/6 C/3
Description
6016-2RS P/6 C/3 DEEP GROOVE BALL BRG ; NON RETURNABLE SEALED
Part # 6016-2RS P/6 C/3
BDI # 218150
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6017-2RSNR
Description
6017-2RSNR DEEP GROOVE BALL BEARING ; SEALED W/SNAP RING
Part # 6017-2RSNR
BDI # 218185
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267640
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes