Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266550
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5207 B NR
Description
5207 B NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5207 B NR
BDI # 216580
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255548
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5315 B NR C/3
Description
5315 B NR C/3 ANG CONTACT BEARING ; 75MM ID X 160MM OD X 68.26MM WD DBL ROW
Part # 5315 B NR C/3
BDI # 22134419
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266675
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5207 B NR C/3
Description
5207 B NR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5207 B NR C/3
BDI # 216581
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255549
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)