NU-2226 M
Description
NU-2226 M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2226 M
BDI # 206598
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446650
Number of Rows of Rollers:
Single Row
RMS-22-LL
Description
RMS-22-LL CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # RMS-22-LL
BDI # 208783
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
9.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
447845
Number of Rows of Rollers:
Single Row
7322 BMG P/6
Description
7322 BMG P/6 ANGULAR CONTACT BALL BRG ; NON RETURNABLE
Part # 7322 BMG P/6
BDI # 221859
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
22228 M C/4
Description
22228 M C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 22228 M C/4
BDI # 212864
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNCF-5030V C/3 BR
Description
NNCF-5030V C/3 BR CYLD ROLLER BEARING ; 150MM ID X 225MM OD X 100MM WD
Part # NNCF-5030V C/3 BR
BDI # 22135163
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated
Number of Rows of Rollers:
Double Row
Snap Ring:
No