NN-3036-KMS P/5
Description
NN-3036-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NN-3036-KMS P/5
BDI # 205452
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446084
Number of Rows of Rollers:
Double Row
NN-3036-KMS P/5 C/2
Description
NN-3036-KMS P/5 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NN-3036-KMS P/5 C/2
BDI # 205453
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4938 MS P/5
Description
NNU-4938 MS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4938 MS P/5
BDI # 205532
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446191
Number of Rows of Rollers:
Double Row
NNU-4938-KMS P/5
Description
NNU-4938-KMS P/5 CYLINDRICAL ROLLER BRG
Part # NNU-4938-KMS P/5
BDI # 205534
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446192
Number of Rows of Rollers:
Double Row
NN-3036 MS P/5
Description
NN-3036 MS P/5 CYLINDRICAL BEARING ; NON RETURNABLE
Part # NN-3036 MS P/5
BDI # 205451
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
446083
Number of Rows of Rollers:
Double Row