NNF-5036A-DA2RSV
Description
NNF-5036A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5036A-DA2RSV
BDI # 205751
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446164
Number of Rows of Rollers:
Double Row
NNF-5034A-DA2RSV
Description
NNF-5034A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5034A-DA2RSV
BDI # 205750
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446163
Number of Rows of Rollers:
Double Row
NNF-5040A-DA2RSV
Description
NNF-5040A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5040A-DA2RSV
BDI # 205752
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446165
Number of Rows of Rollers:
Double Row