618/750 M C/3
Description
618/750 M C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 618/750 M C/3
BDI # 218545
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
268320
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU-10/560 M C/3
Description
NU-10/560 M C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-10/560 M C/3
BDI # 205569
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565380
Number of Rows of Rollers:
Single Row
KG-300 XPO
Description
KG-300 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION
Part # KG-300 XPO
BDI # 201128
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-350 XPO-2RS
Description
KG-350 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION
Part # KG-350 XPO-2RS
BDI # 201134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)