NU-2216E M P/6 C/3
Description
NU-2216E M P/6 C/3 CYLINDRICAL RLR BRG
Part # NU-2216E M P/6 C/3
BDI # 206519
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446608
Number of Rows of Rollers:
Single Row
NU-208E P/6 C/3
Description
NU-208E P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-208E P/6 C/3
BDI # 206121
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2316E M P/6
Description
NU-2316E M P/6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2316E M P/6
BDI # 206862
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-311E M P/6 C/3
Description
NU-311E M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-311E M P/6 C/3
BDI # 207200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-311E M P/6
Description
NU-311E M P/6 CYLINDRICAL ROLLER BEARING
Part # NU-311E M P/6
BDI # 207199
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
565467
Number of Rows of Rollers:
Single Row