24132-K30 M C/3
Description
24132-K30 M C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 24132-K30 M C/3
BDI # 214752
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5324 M
Description
5324 M ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5324 M
BDI # 217345
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255910
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5324 M C/3
Description
5324 M C/3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5324 M C/3
BDI # 217346
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255911
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
24132-K30 M C/4
Description
24132-K30 M C/4 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Part # 24132-K30 M C/4
BDI # 214753
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24132-K30 M
Description
24132-K30 M SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 24132-K30 M
BDI # 214751
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing