ZKLF-50140-2RS
Description
ZKLF-50140-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLF-50140-2RS
BDI # 211068
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7048 TG P/4
Description
7048 TG P/4 ANGULAR CONTACT BALL BEARING ; PHENOLIC CAGE ABEC 7
Part # 7048 TG P/4
BDI # 221475
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7044 TG P/4
Description
7044 TG P/4 ANGULAR CONTACT BALL BEARING ; PHENOLIC CAGE ABEC 7
Part # 7044 TG P/4
BDI # 221472
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
ZKLF-90190-ZZ
Description
ZKLF-90190-ZZ BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED
Part # ZKLF-90190-ZZ
BDI # 211072
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7040E TG P/4
Description
7040E TG P/4 ANGULAR CONTACT BALL BRG ; PHENOLIC CAGE ABEC 7
Part # 7040E TG P/4
BDI # 22133253
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Indicates High Load Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring