Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Roller Width - Millimeter:
11
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Roller Width - Millimeter:
11
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
LR-50/6-2RS
Description
LR-50/6-2RS YOKE TRACK ROLLER ; ROW SEALED CROWNED OD
Part # LR-50/6-2RS
BDI # 201486
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
6
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | Without Inner Ring | Lip Seal
Rolling Element:
Needle Bearing
NATV-6-2RS
Description
NATV-6-2RS NEEDLE ROLLER BEARING ; 6MM IDX19MM OD CROWNED YOKESEALED
Part # NATV-6-2RS
BDI # 203045
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | With Inner Ring | Gap Seal
Rolling Element:
Needle Bearing