Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P44-8M-50-2012

COMPARE

P44-8M-50-2012

Description
P44-8M-50-2012 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20182821

BDI # 414204

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-85-2012

COMPARE

P44-8M-85-2012

Description
P44-8M-85-2012 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20182822

BDI # 414205

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-20-2012

COMPARE

P44-8M-20-2012

Description
P44-8M-20-2012 SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182819

BDI # 414202

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type B1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-8M-30-2012

COMPARE

P44-8M-30-2012

Description
P44-8M-30-2012 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20182820

BDI # 414203

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY