Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P56-14M-115-4040

COMPARE

P56-14M-115-4040

Description
P56-14M-115-4040 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20182835

BDI # 414218

Features

Pitch Diameter - Inch: 9.825
Flange Outside Diameter - Millimeter: 263.525
Inch - Metric: Metric
Outside Diameter - Inch: 9.715
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 249.555
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-14M-115-4040

COMPARE

P52-14M-115-4040

Description
P52-14M-115-4040 TAPER LOCK SPROCKET

CONTINENTAL

Part # 20182831

BDI # 414214

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 245.872
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY