112G-14M-125-5050
Description
GTR-112G-14M-125 SYNCHRONOUS PULLEY
Part # 112G-14M-125-5050
BDI # 415779
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577338
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed