Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P48-14M-170-FL

COMPARE

P48-14M-170-FL

Description
P48-14M-170-FL SPROCKET

CONTINENTAL

Part # 20182364

BDI # 413747

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W48-14M-120-FL

COMPARE

W48-14M-120-FL

Description
W48-14M-120-FL SPROCKET

CONTINENTAL

Part # 20182678

BDI # 414061

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W48-14M-90-FL

COMPARE

W48-14M-90-FL

Description
W48-14M-90-FL SPROCKET

CONTINENTAL

Part # 20182682

BDI # 414065

Features

Pitch Diameter - Inch: 8.421
Flange Outside Diameter - Millimeter: 226.06
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type L1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 213.893
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY