Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P112-5M-15-SDS

COMPARE

P112-5M-15-SDS

Description
P112-5M-15-SDS SPROCKET

CONTINENTAL

Part # 20182192

BDI # 413576

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P112-5M-25-SDS

COMPARE

P112-5M-25-SDS

Description
P112-5M-25-SDS SPROCKET

CONTINENTAL

Part # 20182193

BDI # 413577

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 178.257
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY