GTR-192G-8M-62-3030TL
Description
GTR-192G-8M-62 ; 3030TL FALCON SPROCKET
Part # GTR-192G-8M-62-3030TL
BDI # 415728
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.186
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577358
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
22
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
70
Face Width - Inch:
2.756
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
60
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.176
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
12