Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Zinc Nickel Plated Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
DMD-C2052-1R-10FT;D0126
Description
C2052-1R-10FT ; D0126 ; ROLLER CHAIN
Part # XR-157050-010
BDI # 20856778
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
DMD-C2052-1 DOFF LINK;D5962
Description
C2052-1 DOFF LINK ; D5962 ; ROLLER CHAIN OFFSET LINK
Part # CR-757050
BDI # 20855352
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-C2052 RL LK BA1
Description
C2052 RL LK BA1 ; CHAIN ROLLER LINK
Part # AR-857350-28-1
BDI # 20857962
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2052
Component:
Roller Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With B1-1H Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No