Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
374875
Bushing Series:
1210
1210 X 16MM-KW
Description
1210 X 16MM-KW TL BUSHING ; 16MM BORE 47.625MM OD 25.4MM LTB
Part # 119654
BDI # 256987
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID
Global Part Number GPN:
459822
Bushing Series:
1210
1210 X 17MM 6 X 2.8MM KW;117298
Description
1210 X 17MM 6 X 2.8MM KW ; 117298 ; SHAFT BUSHING
Part # 117298
BDI # 25823747
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
17
Bore - Inch:
0.669
Bushing Series:
1210
1210 X 1-1/8-IK
Description
1210 X 1-1/8-IK TL BUSHING ; 1-1/8" BORE 1-7/8" OD 1" LTB
Part # 119201
BDI # 256799
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Integral Key
Global Part Number GPN:
459812
Bushing Series:
1210
1210 X 1/2-NK SINTERED STL
Description
1210 X 1/2-NK SINTERED STL TL BUSHING ; STEEL
Part # 119206
BDI # 256800
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Global Part Number GPN:
459816
Bushing Series:
1210