Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
459978
Bushing Series:
2012
2012 X 45MM-KW
Description
2012 X 45MM-KW TL BUSHING ; 1.2" TLB X 45MM BORE
Part # 2012 X 45MM-KW
BDI # 256959
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
Keyway on ID
Global Part Number GPN:
460007
Bushing Series:
2012
2012 X 1-5/16-KW
Description
2012 X 1-5/16-KW TL BUSHING ; 1-5/16" BORE TAPERLOCK BUSHING
Part # 2012 X 1-5/16-KW
BDI # 256830
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID
Global Part Number GPN:
459972
Bushing Series:
2012
2012 X 35MM-KW
Description
2012 X 35MM-KW TL BUSHING ; 35MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 X 35MM-KW
BDI # 256955
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
460003
Bushing Series:
2012
2012 X 1-1/2-KW
Description
2012 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 2-3/4" OD 1-1/4" LTB
Part # 2012 X 1-1/2-KW
BDI # 256197
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
459961
Bushing Series:
2012