R1 X 3-7/16-KW
Description
R1 X 3-7/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-7/16" BORE
Part # 471760
BDI # 631687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Key on ID and OD | Ductile Iron
Bushing Series:
R1
R1 X 2-5/16-KW
Description
R1 X 2-5/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 2-5/16" BORE
Part # 471743
BDI # 21832501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
58.75
Bore - Inch:
2.313
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 3-1/4-KW
Description
R1 X 3-1/4-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 3-1/4" BORE
Part # 471758
BDI # 21832299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Bushing Series:
R1
R1 X 1-3/8-KW
Description
R1 X 1-3/8-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-3/8" BORE
Part # 471727
BDI # 21832491
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 1-7/8-KW
Description
R1 X 1-7/8-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-7/8" BORE
Part # 471736
BDI # 21832273
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1